Skip Content

Airless Spray Gun,3600 psi,Tip 0.015In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Airless Spray Gun, 3600 psi, Tip 0.015In.

Price $326.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 17331 (Change)

Go

Invalid Zip Code

YORK branch 337

  • Item # 2WCW3
  • Mfr. Model # 288430
  • UNSPSC # 31211908
  • Catalog Page # 1951
  • Shipping Weight 1.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAirless Spray Gun
  • Nozzle Size0.015"
  • Fluid Delivery TypePressure
  • Inlet Size1/4"
  • Max. Pressure3600 psi
  • ConstructionMetal
  • For Use WithAirless Sprayers
  • IncludesSpray Gun, Switch Tip, Tip Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 288430

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.