Skip Content

Fuel Transfer Pump,1/3 hp,23 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Transfer Pump, 1/3 hp, 23 gpm

Price $986.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K545
  • Mfr. Model # M-3120-PO/MR 5-30-G8N
  • UNSPSC # 40151532
  • Catalog Page # 3732
  • Shipping Weight 60.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Transfer Pump
  • Pump DesignRotary Vane
  • HP1/3
  • Voltage115VAC and 230VAC
  • GPM20
  • Hose Dia.1"
  • MeteredYes
  • Inlet Size1-1/4" MNPT
  • Outlet Size1" FNPT
  • Max. Viscosity50 SSU
  • Amps AC5.5
  • RPM1725 and 1425
  • Bypass ValveInternal
  • Housing MaterialCast Iron
  • Nozzle MaterialAluminum
  • Bearing TypeSealed
  • Nozzle TypeAutomatic
  • Self-PrimingYes
  • Duty Cycle30 min.
  • Overall Length16"
  • Overall Height15-3/4"
  • Overall Width13-1/4"
  • Seal TypeMechanical
  • FeaturesExplosion Proof Motor, Iron Rotor, Mechanical Meter
  • Compatible FluidsDiesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • StandardsUL, cUL Listed
  • Manufacturers Warranty Length2 Years
  • Includes40" x 40" x 0.010" Strainer, Ultra High Flow Automatic Nozzle, Check Valve, Pressure Relief Valve
  • For Use WithPetroleum Products
  • Pressure Range19 psi to 23 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.