Skip Content

Fuel Transfer Pump,1/4 hp,15 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GPI

Fuel Transfer Pump, 1/4 hp, 15 gpm

Clearance Price $917.70 / each

Price $966.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K543
  • Mfr. Model # M-3120-ML/MR 5-30-G6N
  • UNSPSC # 40151532
  • Catalog Page # N/A
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Rotary Vane
  • HP 1/3
  • Voltage 115VAC and 230VAC
  • GPM 20
  • Hose Dia. 3/4"
  • Hose Length 12 ft.
  • Metered Yes
  • Inlet Size 1" MNPT
  • Outlet Size 3/4" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 20
  • RPM 1725 and 1425
  • Bypass Valve Internal
  • Housing Material Cast Iron
  • Nozzle Material Aluminum
  • Bearing Type BALL
  • Nozzle Type Manual
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 16"
  • Overall Height 15-3/4"
  • Overall Width 13-1/4"
  • Seal Type Mechanical
  • Features Explosion Proof Motor, Cast Bronze Rotor with Bronze Rotary Vanes, Mechanical Meter
  • Transfer Pump Application Construction, Agriculture
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Standards UL, cUL Listed
  • Manufacturers Warranty Length 2 Years
  • Includes 20" x 20" Strainer
  • For Use With Petroleum Products
  • Pressure Range 14 psi to 16 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.