Skip Content

Fuel Transfer Pump,1/8 hp,12 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fuel Transfer Pump, 1/8 hp, 12 gpm


Price $587.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13K542
  • Mfr. Model # M-1115S-AU
  • UNSPSC # 40151532
  • Catalog Page # 3732
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fuel Transfer Pump
  • Pump Design Gear
  • HP 1/8
  • Voltage 115VAC and 230VAC
  • GPM 12
  • Hose Dia. 3/4"
  • Hose Length 12 ft.
  • Suction Tube Length 40"
  • Metered No
  • Inlet Size 1" MNPT
  • Outlet Size 3/4" FNPT
  • Max. Viscosity 50 SSU
  • Amps AC 1.5
  • RPM 1725 and 1425
  • Bypass Valve Internal
  • Housing Material Cast Aluminum
  • Nozzle Material Aluminum
  • Bearing Type Sleeve
  • Nozzle Type Automatic
  • Self-Priming Yes
  • Duty Cycle 30 min.
  • Overall Length 11-5/16"
  • Overall Height 8"
  • Overall Width 9-3/4"
  • Seal Material Nitrile
  • Seal Type Rotary Lip
  • Features Explosion Proof Motor, Circuit Breaker
  • Transfer Pump Application Stationary Locations In Fleet, Agriculture Or Light Industry
  • Compatible Fluids Diesel Fuel (up to 20% Biodiesel Blends such as B20), Gasoline (up to 15% Alcohol Blends such as E15), Kerosene
  • Standards UL Listed, CSA Certified
  • Manufacturers Warranty Length 2 Years
  • Includes Adjustable Suction Pipe, Hose, Automatic Unleaded Nozzle
  • For Use With Petroleum Products
  • Pressure Range 15 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.