Skip Content

Fuel Transfer Pump,4/10 hp,25 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Transfer Pump, 4/10 hp, 25 gpm

Price $953.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K540
  • Mfr. Model # M-3025CB-AD
  • UNSPSC # 40151532
  • Catalog Page # 3732
  • Shipping Weight 69.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Transfer Pump
  • Pump DesignRotary Vane
  • HP4/10
  • Voltage12VDC
  • GPM25
  • Hose Dia.1"
  • Hose Length18 ft.
  • MeteredNo
  • Power Cord Length18 ft.
  • Inlet Size1" MNPT
  • Outlet Size1" FNPT
  • Max. Viscosity50 SSU
  • Amps AC35
  • RPM1725 and 1425
  • Bypass ValveInternal
  • Housing MaterialCast Iron
  • Nozzle MaterialAluminum
  • Bearing TypeSealed Ball
  • Nozzle TypeAutomatic
  • Self-PrimingYes
  • Duty Cycle30 min.
  • Overall Length13-5/16"
  • Overall Height14-1/8"
  • Overall Width8"
  • Seal MaterialNitrile
  • Seal TypeMechanical
  • FeaturesExplosion Proof Motor, Circuit Breaker
  • Compatible FluidsGasoline (Alcohol Blends E15), Diesel Fuel (Biodiesel Blends B20), Kerosene, Petroleum Products
  • StandardsUL Listed
  • Manufacturers Warranty Length2 Years
  • IncludesAutomatic Diesel Nozzle, Power Cord, Hose, Check Valve, Centering Inlet Base
  • For Use WithPetroleum Products
  • Pressure Range20 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.