Skip Content

Fuel Nozzle, Auto,Diesel Spout close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Nozzle, Auto, Diesel Spout

Price $221.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K564
  • Mfr. Model # Auto Nozzle 3/4" DEF
  • UNSPSC # 40151532
  • Catalog Page # 3733
  • Shipping Weight 5.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFuel Nozzle
  • TypeCurved Spout
  • OperationAuto
  • Inlet3/4" FNPT
  • OutletDiesel Spout
  • Length15-1/2"
  • For Use WithMfr. No. PA-120-DEF-2TC-PO, P-120-DEF-2TC-PO, 01A31GM-U, FM-300U
  • Diameter3/4"
  • MaterialStainless Steel
  • Max. Pressure50 psi
  • ApplicationDEF
  • IncludesHang Up Hook
  • Size3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to make sure this nozzel (N075DAU10) is compatible with the fuel container I have. A Fill Rite heavy duty 12 volts dc pump 15 GPM series FR1200C
1 month ago
by
Read all my Q&A
 
Please wait while more information about Seattle is loaded.
Additional information about Seattle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You may use either the 13K564 or the 8YJL1 (N075DAU10) nozzles. Both have a 3/4npt thread that is the same thread as what is on the FR1200 pump.
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Ken126 is loaded.
Additional information about Ken126 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
DEF stands for Diesel Exhaust Fluid.

Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-03-27T19:41:29.115-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13K564, prod, sort_default
1 of 1
  • 2015-03-27T19:41:29.117-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13K564, prod, sort_default
1 of 1