Skip Content

Flowmeter,Nutating Disc,1 In FNPT Inlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GPI

Flowmeter, Nutating Disc, 1 In FNPT Inlet

Price $381.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XGP0
  • Mfr. Model # FM300H/R
  • UNSPSC # 41112501
  • Catalog Page # 3331
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flowmeter
  • Type Nutating Disc
  • Housing Material PTB Polyester
  • Fitting Size (In.) 1
  • Flow Material Agricultural Chemicals
  • Flow Range @ GPH 120 to 13200
  • Flow Range (GPM) 2 to 20
  • Flow Range (LPM) 7 to 75
  • Fitting Type 1" FNPT Inlet, 1MNPT Outlet
  • Accuracy (%) +/-2.0
  • Wetted Materials PBT Polyester, Ferrite, fluorocarbon, 316 Stainless Steel
  • Pressure Rating (PSI) 50
  • Fluid Temp. Range (Deg. F) 15 to 130
  • Max. Viscosity 300 CPS
  • Length (In.) 6.0
  • Rotor Type PTB Polyester
  • O-Ring Fluorocarbon
  • Display Units Gallons
  • Display Type Standard LC Display
  • Flow Range 2 to 20 gpm
  • Flow Range @ < 5 cps 2 to 20 gpm
  • Repeatability .5
  • Fluid Temp. Range (Deg. C) 15F to 130F
  • Ambient Temperature 32 to 140 Degrees F
  • Special Features Battery Powered, Rate And Total Indication
  • Agency Compliance CE
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.