Skip Content

Flowmeter, PVC, 2 to 20 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, PVC, 2 to 20 GPM

Price $430.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TJT1
  • Mfr. Model # TM075-N
  • UNSPSC # 41112501
  • Catalog Page # 3749
  • Shipping Weight 0.91 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeTurbine
  • Housing MaterialPVC
  • Fitting Size (In.)3/4
  • Flow MaterialWater
  • Flow Range (GPM)2 to 20
  • Fitting TypeFNPT
  • Accuracy (%)+/-3.0
  • Wetted MaterialsPVC, Ceramic, Tungsten Carbide, PVDF, 316 Stainless Steel
  • Pressure Rating (PSI)225 @ 73 Degrees F
  • Fluid Temp. Range (Deg. F)32 to 140
  • Max. Viscosity5cP
  • Length (In.)5.4
  • Sensor TypeMagnetic
  • Rotor TypePVDF
  • Output TypeNO
  • Display UnitsGallon/Liter
  • Display TypeStandard LC Display
  • Flow Range2 to 20 gpm
  • Fluid Temp. Range (Deg. C)0 to 60
  • Ambient Temperature32 to 140 Degrees F
  • Special FeaturesFits Schedule 80 Pipe
  • Strainer55 Mesh
  • Agency ComplianceCE
  • IncludesBatteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Salt water aqarium

Is this safe to use on a salt water aqurium, i don't intend on leaving it installed i would make it removable but I need to know if it has anything inside it that would contaminate the water (ie copper parts, metal parts (other then stainless, stainless is ok)grease, chemicals ect.) this is a reef tank and any of the things mentioned would devastate the tank upon contact.

Thank you.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Sergei is loaded.
Additional information about Sergei could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This unit according to the manufacturer, will not harm nor break down in the use with salt water. The wetted components are Stainless Steel, Carbon, Sillicon Carbide, Nylon, PVC & PVDF.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-16T19:58:16.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TJT1, prod, sort_default
1 of 1
  • 2015-04-16T19:58:16.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TJT1, prod, sort_default
1 of 1