Skip Content

Flowmeter, PVC, 1 to 10 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, PVC, 1 to 10 GPM

Price $376.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TJR9
  • Mfr. Model # TM050-N
  • UNSPSC # 41112501
  • Catalog Page # 3749
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeTurbine
  • Housing MaterialPVC
  • Fitting Size (In.)1/2
  • Flow MaterialWater
  • Flow Range (GPM)1 to 10
  • Fitting TypeFNPT
  • Accuracy (%)+/-3.0
  • Wetted MaterialsPVC, Ceramic, Tungsten Carbide, PVDF, 316 Stainless Steel
  • Pressure Rating (PSI)225 @ 73 Degrees F
  • Fluid Temp. Range (Deg. F)32 to 140
  • Max. Viscosity5cP
  • Length (In.)5.4
  • Sensor TypeMagnetic
  • Rotor TypePVDF
  • Output TypeNO
  • Display UnitsGallon/Liter
  • Display TypeStandard LC Display
  • Flow Range1 to 10 gpm
  • Fluid Temp. Range (Deg. C)0 to 60
  • Ambient Temperature32 to 140 Degrees F
  • Special FeaturesFits Schedule 80 Pipe
  • Strainer55 Mesh
  • Agency ComplianceCE
  • IncludesBatteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is this flowmeter suitable to use in a low flow (<3gpm) scenario without restricting flow?
7 months ago
by
Read all my Q&A
 
Please wait while more information about Vanduyn is loaded.
Additional information about Vanduyn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The manufacturer states this unit has no minimum pressure requirements to operate and is able to read a flow rate as little as 1 GPM, but will not read less than that. Additionally, they state it will not reduce flow rated of fluids passing through it.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:38.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TJR9, prod, sort_default
1 of 1
  • 2015-04-18T19:39:38.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TJR9, prod, sort_default
1 of 1