Skip Content

Flowmeter,Turbine,For Water,1 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, Turbine, For Water, 1 In FNPT

Price $212.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YEF8
  • Mfr. Model # 113255-4
  • UNSPSC # 41111931
  • Catalog Page # 3749
  • Shipping Weight 0.67 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeTurbine, For Water
  • Housing MaterialNylon
  • Fitting Size (In.)1
  • Flow MaterialWater
  • Fitting TypeFNPT
  • Accuracy (%)+/-5
  • Wetted Materials304 SS, Nylon, Tungsten Carbide, Ceramic
  • Pressure Rating (PSI)150
  • Fluid Temp. Range (Deg. F)14 to 130
  • Max. Viscosity5cP
  • Sensor TypeMagnetic
  • Rotor TypeNylon
  • Display UnitsGallon
  • Display TypeStandard LC Display
  • Flow Range3 to 30 gpm
  • Repeatability0.50%
  • Fluid Temp. Range (Deg. C)0 to 60
  • Ambient Temperature14 to 130 Degrees F
  • Strainer55 Mesh Recommended (Not Included)
  • Agency ComplianceCE
  • Includes2 AAA Batteries
  • Power RequirementAAA Batteries (2)
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Rated 1 out of 5 by 1reviewer.
    Rated 1 out of 5 by This is NOT a flow meter as advertised - it is only a consumption meter, measures gallons used, not gallons/minute. May 6, 2015
    • 2015-06-29T19:39:31.085-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_1, tr_1
    • loc_en_US, sid_1YEF8, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (3 Questions : 3 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    Does this also display liquid temperature?

    3 months, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about sirhugh15 is loaded.
    Additional information about sirhugh15 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier this unit displays in 1/10 gallon increments.
    Thank you for using Grainger.com Ask & Answer.
    3 months, 2 weeks ago
    by
    Read all my Q&A
     
    Please wait while more information about PattiY is loaded.
    Additional information about PattiY could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    Will it tell me how much water has passed through or how much is going through the meter
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about August is loaded.
    Additional information about August could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    This item will display one of two totals; the first is the ‘Batch” total, which will be how much fluid has passed through it since the last time the unit has been reset. The second is the “Cumulative” total, which is how much fluid has passed through it completely. The cumulative total automatically resets at 9999 units. If you would prefer one which can give Batch, Cumulative, and current flow rate, you may prefer item 4TJT2.

    Thank you for using Grainger Ask and Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    Will the flow meter/totalizer record in each direction of flow?
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about kyrymike is loaded.
    Additional information about kyrymike could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    This flowmeter will only operate in one direction of flow. It is not designed to read in both directions.

    Thank you for using Grainger Ask and Answer.
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-06-29T19:42:26.526-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1YEF8, prod, sort_default
    1 of 1
    • 2015-06-29T19:42:26.529-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1YEF8, prod, sort_default
    1 of 1