Skip Content

Flowmeter,Oval Gear,1/2 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flowmeter, Oval Gear, 1/2 In FNPT

Clearance Price $2,668.50 / each

Price $2,965.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YEC8
  • Mfr. Model # GM005S2R21-5
  • UNSPSC # 41111931
  • Catalog Page # N/A
  • Shipping Weight 6.05 lbs.
Country of Origin AustraliaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlowmeter
  • TypeOval Gear
  • Housing MaterialStainless Steel
  • Fitting Size (In.)1/2
  • Flow MaterialWater, Oil, Chemicals, Petroleum Products, Fuels, Lubricants
  • Fitting TypeFNPT
  • Accuracy (%)+/-0.5
  • Wetted Materials316 SS, PPS
  • Pressure Rating (PSI)800
  • Fluid Temp. Range (Deg. F)14 to 248
  • Max. Viscosity1000cP
  • Frequency Range (Hz)1.8 to 55.8
  • Sensor TypeReed Switch
  • Rotor TypePPS
  • O-RingFluorocarbon
  • Output TypeContact Closure
  • Display TypeStandard LC Display
  • Flow Range0.53 to 7.9 gpm
  • Flow Range @ < 5 cps0.8 to 6.6 GPH
  • Repeatability0.03%
  • Fluid Temp. Range (Deg. C)-10 to 120
  • Ambient Temperature14 to 140 Degrees F
  • Typical K Factor424 Pulses Per Gallon
  • Strainer60 Mesh
  • IncludesBatteries

Compliance and Restrictions

    Alternate Products

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.