Skip Content

Flowmeter,Turbine,1 In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GPI

Flowmeter, Turbine, 1 In FNPT

Price $883.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XPT6
  • Mfr. Model # G2S10N09GMA
  • UNSPSC # 41111931
  • Catalog Page # 3336
  • Shipping Weight 3.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flowmeter
  • Type Turbine
  • Housing Material Stainless Steel
  • Fitting Size (In.) 1
  • Flow Material Water, Oil, Chemicals, Petroleum Products, Fuels, Lubricants
  • Fitting Type FNPT
  • Accuracy (%) +/-1.0
  • Wetted Materials 316 SS, PVDF, Ceramic, Tungsten Carbide
  • Pressure Rating (PSI) 1500
  • Fluid Temp. Range (Deg. F) 14 to 140
  • Max. Viscosity 100cP
  • Frequency Range (Hz) 47 to 470
  • Sensor Type Magnetic
  • Rotor Type PVDF
  • Display Type Standard LC Display
  • Flow Range 5 to 50 gpm
  • Repeatability 0.10%
  • Fluid Temp. Range (Deg. C) -10 to 160
  • Ambient Temperature 14 to 140 Degrees F
  • Typical K Factor 565 Pulses Per Gallon
  • Strainer 55 Mesh
  • Agency Compliance FM, CUL, CE, EX, ATEX
  • Includes 2 Lithium Batteries
  • Power Requirement 2 Lithium Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about grits is loaded.
Additional information about grits could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Factory Calibration settings are programmed into each flowmeter during production, and are correct for light fluids such as water, gasoline, or diesel fuel. Factory Calibration is
completed with either stoddard test solvent (on 1" and smaller flowmeters) or water (on 1-1/2" and larger flowmeters) at 70°F (21°C). Readings using the standard factory calibration curves may not be accurate in some situations – for example, if the unit measures a “heavy” fluid such as motor oil, especially under extreme temperature conditions. For improved accuracy under such conditions,
the GPI flow computer allows for “field” calibration, that is, user entry of custom calibration parameters. A “single point”
calibration may yield acceptable accuracy with light liquids, however, heavy liquids may require five or more calibration points to achieve a high level of accuracy. Up to 15 custom calibration points can be entered.
3 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:40:17.403-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XPT6, prod, sort_default
1 of 1
  • 2015-09-08T19:40:17.405-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XPT6, prod, sort_default
1 of 1