Skip Content

Flowmeter,Turbine,Alum,30 to 300  GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

GPI

Flowmeter, Turbine, Alum, 30 to 300 GPM

Price $844.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13K556
  • Mfr. Model # 03A32GM
  • UNSPSC # 41112501
  • Catalog Page # 3336
  • Shipping Weight 3.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-contained and can measure both rate and amount of flow; press button to toggle between readings. Registers up to 999,999 gal. Runs approx. 9000 hr. on included batteries. Auto-Off. Unit can be field serviced.

View More

Technical Specs

  • Item Flowmeter
  • Type Turbine
  • Housing Material Aluminum
  • Fitting Size (In.) 2
  • Flow Material Petroleum Products, Fuels, Lubricants
  • Flow Range @ GPH 1,800 to 18,000
  • Flow Range (GPM) 30 to 300
  • Flow Range (LPM) 114 to 1,135
  • Fitting Type NPT
  • Accuracy (%) +/- 1.5
  • Wetted Materials Aluminum, 304 SS, Nylon, Tungsten Carbide, Ceramic
  • Pressure Rating (PSI) 300
  • Fluid Temp. Range (Deg. F) 14 to 140
  • Max. Viscosity 5cP
  • Length (In.) 4
  • Rotor Type Nylon
  • Display Units Gallon/Litres
  • Display Type LCD
  • Flow Range 0.3 to 3 gpm
  • Flow Range @ < 5 cps .3 - 3 GPM
  • Repeatability .5
  • Fluid Temp. Range (Deg. C) 0 to 60
  • Ambient Temperature 32 to 140 Degrees F
  • Special Features Battery Powered, Total Indication
  • Strainer 28 Mesh
  • Agency Compliance CE, FM, U.L. Classified to Canadian Standards and ATEX-ANNEX VIII
  • Includes Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.