Skip Content

Drum Pump,12VDC,1/5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Pump, 12VDC, 1/5 HP


Price $707.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6XGP2
  • Mfr. Model # P-120H-2UR
  • UNSPSC # 40151529
  • Catalog Page # 3738
  • Shipping Weight 16.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 12VDC
  • HP 1/5
  • RPM 1650
  • Motor Enclosure Totally Enclosed Nonventilated
  • Motor Type Electric DC
  • Pump Body Material Polyethylene
  • Wetted Materials 316 Stainless Steel, PBT Polyester
  • Gasket Material Fluorocarbon
  • GPM 12
  • Maximum Head 18 ft.
  • Max. Pressure 6 psi
  • Max. Temp. 120 Degrees F
  • Max. Viscosity 10 CPS
  • Max. GPM for Oil 12
  • Max. GPM for Water 12
  • Inlet Size 1" NPT
  • Outlet Size 1" NPT
  • Discharge Tube Outlet ID Size 1"
  • Suction Tube Type Plastic Adjustable
  • Overall Length 11"
  • Metered No
  • Adapter Type Spin Collar
  • Adapter Material Aluminum
  • DEF Compatible No
  • Standards CSA Certified
  • Application Agricultural Chemicals Transfer
  • Manufacturers Warranty Length 2 yr.
  • Includes 20 ft. Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.