Skip Content

Submersible Sewage Pump,3HP,230V,46 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Submersible Sewage Pump, 3HP, 230V, 46 ft.

Price $3,861.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NXV9
  • Mfr. Model # WS3012D4
  • UNSPSC # 40151517
  • Catalog Page # N/A
  • Shipping Weight 204.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 3
  • Switch Type None
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Material Stainless Steel
  • Voltage 230
  • Phase 1
  • Amps 21.5
  • Height 28-1/4"
  • Dia. 15-3/4"
  • Cord Length 20 ft.
  • Discharge Size 4"-NPT
  • Max. Dia. Solids 3"
  • Off Point N/A"
  • GPM of Water @ 20 Ft. of Head 440
  • GPM of Water @ 25 Ft. of Head 370
  • GPM of Water @ 30 Ft. of Head 225
  • GPM of Water @ 40 Ft. of Head 75
  • Max. Head 46 ft.
  • Max. Temp. 104 Degrees F
  • RPM 1750
  • Thermal Protection Yes
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Shaft Seal Silicon Carbide
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.