Skip Content

Pump,Centrifugal,3/4hp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Centrifugal, 3/4hp

Price $715.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N441
  • Mfr. Model # GT07
  • UNSPSC # 40151503
  • Catalog Page # 3717
  • Shipping Weight 47.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • TypeSelf-Priming
  • HP3/4
  • Phase1
  • Voltage115/230
  • Amps14.8/7.4
  • Hz60
  • Inlet (In.)1-1/2
  • Outlet (In.)1-1/2
  • Suction Lift (Ft.)25
  • Length (In.)19-3/16
  • Width (In.)8-1/4
  • Height (In.)9-1/4
  • GPM @ 10 PSI46
  • GPM @ 15 PSI45
  • GPM @ 20 PSI44
  • GPM @ 25 PSI40
  • GPM @ 30 PSI34
  • GPM @ 35 PSI26
  • GPM @ 40 PSI10
  • Shut-Off (Ft.)104
  • Max. Pressure (PSI)45
  • Best Efficiency GPM @ Head (Ft.)40 @ 60
  • Best Efficiency Range GPM @ Head (Ft.)30-45 GPM @ 80-40 Ft.
  • Motor EnclosureODP
  • NEMA/IEC Frame56J
  • RPM3500
  • Service Factor1.15
  • Wetted MaterialsCI, Noryl, Lexan, Carbon, Ceramic and Buna
  • Housing MaterialCast Iron
  • Impeller MaterialNoryl
  • Volute MaterialCast Iron
  • Seal TypeMechanical Shaft
  • Seal MaterialCarbon, Ceramic,Buna
  • Seal ApplicationWater
  • Shaft MaterialStainless Steel
  • Screw MaterialSteel
  • GPM of Water @ 2 Ft. of Head140
  • Thermal ProtectionAutomatic Reset
  • Max. Specific Gravity1.0
  • Max. Case Pressure (PSI)125
  • Max. Fluid Viscosity40 SSU
  • Inlet Pressure (PSI)25
  • Impeller TypeClosed
  • DutyContinuous
  • Max. Dia. Solids (In.)1/16
  • Port RotationTOP
  • Drain Plug3/8"
  • Agency ComplianceUL/CSA
  • Manufacturers Warranty Length1 Year
  • FeaturesCasing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • For Use WithNonflammable Liquids Compatible with Pump Component Materials
  • ApplicationFor Lawn Sprinkling, Irrigation, Air Conditioning Systems, Heat Pump and Water Transfer
  • IncludesBuna N and Carbon/Ceramic Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
pump is being used for water pressure in a house
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about mpmike is loaded.
Additional information about mpmike could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump does not come with a pressure switch. One is available separately as an additional item. Feel free to look at the switches on page 404 of catalog 404 to find ones which match your needs. This pump has a higher flow rate than would be needed in most homes, which may put too much strain on the unit and cause a premature failure. Feel free to contact us at 1-800-GRAINGER with your needs, and we will be able to verify if this pump will perform correctly.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:11:10.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N441, prod, sort_default
1 of 1
  • 2015-05-24T20:11:10.092-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N441, prod, sort_default
1 of 1