Skip Content

Booster System,115V,4.2 Amps,4 Stage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Booster System, 115V, 4.2 Amps, 4 Stage

Price $2,520.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRN6
  • Mfr. Model # 1151AB22HM1E2D0
  • UNSPSC # 40151510
  • Catalog Page # 3720
  • Shipping Weight 57.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti Stage Constant Pressure Booster System
  • HP1
  • Voltage115
  • Phase1
  • Amps4.2
  • Hz60/50
  • Motor RPM3450
  • Motor EnclosureODP
  • Service Factor1.15
  • Motor Ambient Temp. Rating40 Degrees C
  • DutyContinuous
  • NEMA/IEC Frame56
  • Housing MaterialStainless Steel
  • Inlet1-1/4"
  • Outlet1"
  • Stages4
  • Wetted MaterialsStainless Steel
  • Impeller MaterialStainless Steel
  • Impeller TypeClosed
  • Diffuser MaterialStainless Steel
  • Seal MaterialCarbon/Silicon Carbide
  • Seal TypeRotary Mechanical
  • Shaft MaterialStainless Steel
  • Max. Inlet Pressure50 psi
  • Pressure Switch Setting50 psi
  • Max. Working Pressure120 psi
  • Pressure Range30 to 80 psi
  • Max. Liquid Temp.140 Degrees F
  • Max. PSI Boost @ 10-20 GPM55
  • Max. PSI Boost @ 20-30 GPM45
  • Plug or Connector TypeBare Lead
  • Tank Capacity2 Gallons
  • Manufacturers Warranty Length30 Months
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Multi Stage

Whats the difference between the Multi-Stage and the Constant Pressure Pumps?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Buckyrouth is loaded.
Additional information about Buckyrouth could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The main difference between these two different pressure pumps is pressure, flow range and how these are controlled. The multi-stage pump does not variable the rpm of the motor like the constant pressure pump system does with a transducer feedback to the motor controller.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:54:01.289-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LRN6, prod, sort_default
1 of 1
  • 2015-04-26T19:54:01.291-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LRN6, prod, sort_default
1 of 1