Skip Content

1/2 HP Centrifugal Pump, 1 Phase, 115/230 Voltage, 316 Stainless Steel Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Centrifugal Pump, 1 Phase, 115/230 Voltage, 316 Stainless Steel Housing Material

Price $1,035.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NZL6
  • Mfr. Model # 1ST1C4E4
  • UNSPSC # 40151503
  • Catalog Page # 3295
  • Shipping Weight 39.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Centrifugal Pumps
• 3500 rpm motors; NEMA 56J frames Max. temp.: 212°
Compact design mounts horizontally or vertically to fit into tight spaces. Corrosion-resistant 316 stainless steel housing with silicon carbide, Viton®, and stainless steel seals. Casing and adapter have NPT centerline connections with easily accessible drain, prime, and vent connections with stainless steel plugs. Designed for air scrubbers, chillers, filtration, liquid transfer, pressure boosting, spray systems, and water circulation applications.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/2
  • Phase 1
  • Voltage 115/230
  • Amps 9.2/ 4.6
  • Hz 60
  • Duty Continuous
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Wetted Materials AISI 316 Stainless Steel
  • Impeller Material 316 Stainless Steel
  • Housing Material 316 Stainless Steel
  • Volute Material 316 Stainless Steel
  • Shaft Material AISI 316 Stainless Steel
  • Screw Material 316 Stainless Steel
  • Seal Type Type 21 Mechanical
  • Seal Material Silicon Carbide, Viton And Stainless Steel
  • Seal Application Water
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 1.0
  • Impeller Type Closed
  • Bearing Type BALL
  • Port Rotation 9
  • Drain Plug Yes
  • Manufacturers Warranty Length 1 yr.
  • Best Efficiency GPM @ Head 27 gpm @ 48 ft.
  • Impeller Dia. 4-7/16"
  • Max. GPM @ Head 37 gpm @ 40 ft.
  • Max. Head 75 ft.
  • Max. Liquid Temp. 212 Degrees F
  • Max. Pressure 125 psi
  • Min. GPM @ Head 10 gpm @ 50 ft.
  • RPM 3500
  • Shaft Size 5/8"
  • Height 8-5/8"
  • Length 15-3/8"
  • Width 8-1/8"
  • GPM of Water @ 40 Ft. of Head 37
  • GPM of Water @ 50 Ft. of Head 32
  • GPM of Water @ 60 Ft. of Head 25
  • GPM of Water @ 70 Ft. of Head 10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.