Skip Content

1/2 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, ANSI 316L Stainless Steel Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Centrifugal Pump, 3 Phase, 208-230/460 Voltage, ANSI 316L Stainless Steel Housing Material

Price $949.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UB54
  • Mfr. Model # 1MS1C5E4
  • UNSPSC # 40151503
  • Catalog Page # 3297
  • Shipping Weight 29.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump features continuous-duty motors and corrosion-resistant construction with centerline NPT connections and drain plugs.

View More

Technical Specs

  • Item Centrifugal Pump
  • HP 1/2
  • Phase 3
  • Voltage 208-230/460
  • Amps 2.7-2.6/1.3
  • Hz 60
  • Duty Continuous
  • Inlet 1-1/4" NPT
  • Outlet 1" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 48
  • Service Factor 1.15
  • Wetted Materials ANSI 316L Stainless Steel,Carbon,Silicon Carbide,Viton
  • Impeller Material 316 Stainless Steel
  • Housing Material ANSI 316L Stainless Steel
  • Volute Material ANSI 316L Stainless Steel
  • Shaft Material 300 Stainless Steel
  • Screw Material 316L Stainless Steel
  • Seal Type Type 6
  • Seal Material Optional, Carbon/Silicone-Carbide Faces, Viton Elastomer and Stainless Steel Parts
  • Seal Application Water
  • Max. Specific Gravity 1.0
  • Max. Fluid Viscosity 40 SSU
  • Impeller Type Closed
  • Port Rotation Top
  • Drain Plug 3/8"
  • Manufacturers Warranty Length 1 yr.
  • Best Efficiency GPM @ Head 29 gpm @ 44 ft.
  • Best Efficiency Range GPM @ Head 16-39 gpm @ 67-38 ft.
  • Inlet Pressure 50 psi
  • Max. Dia. Solids 1/16"
  • Max. GPM @ Head 38 gpm @ 40 ft.
  • Max. Head 62 ft.
  • Max. Liquid Temp. 250 Degrees F
  • Max. Pressure 75 psi
  • Min. GPM @ Head 5 gpm @ 60 ft.
  • RPM 3500
  • Shaft Size 5/8"
  • Height 8-5/8"
  • Length 13-15/16"
  • Width 8-1/2"
  • GPM of Water @ 20 Ft. of Head
  • GPM of Water @ 30 Ft. of Head
  • GPM of Water @ 40 Ft. of Head 37
  • GPM of Water @ 50 Ft. of Head 31
  • GPM of Water @ 60 Ft. of Head 24
  • GPM of Water @ 70 Ft. of Head 13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.