Skip Content

Centrifugal Pump,7-1/2hp,3-Ph,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 7-1/2hp, 3-Ph, 460V

Price $3,519.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3CCW1
  • Mfr. Model # 6BF1K5E0
  • UNSPSC # 40151503
  • Catalog Page # 3714
  • Shipping Weight 200.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • Close CoupleYes
  • Housing MaterialCast Iron
  • HP7-1/2
  • Phase3
  • Voltage208-230/460VAC
  • Amps37.0/18.5
  • Hz60
  • Inlet4"
  • Outlet3"
  • Motor EnclosureTEFC
  • NEMA/IEC Frame213JM
  • Motor RPM3500
  • Motor TypeJM
  • Service Factor1.15
  • Impeller TypeClosed
  • Impeller MaterialBronze
  • Impeller Dia.5-1/8"
  • Max. Dia. Solids1/2"
  • Volute MaterialCast Iron
  • Shaft MaterialSteel
  • Screw MaterialStainless Steel
  • Seal TypeType 21
  • Seal MaterialBuna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp.212 Degrees F
  • GPM of Water @ 40 Ft. of Head420
  • GPM of Water @ 50 Ft. of Head390
  • GPM of Water @ 60 Ft. of Head355
  • GPM of Water @ 70 Ft. of Head315
  • GPM of Water @ 80 Ft. of Head260
  • Max. Head110 ft.
  • Min. GPM @ Head180 @ 88 ft.
  • Max. GPM @ Head260 @ 65 ft.
  • Best Efficiency GPM @ Head250 @ 70 ft.
  • Best Efficiency Range GPM @ Head250-350 gpm @ 60-83 ft.
  • Max. Specific Gravity1
  • Wetted MaterialsStainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure175 psi
  • Max. Fluid Viscosity40 SSU
  • Inlet Pressure100 psi
  • Max. Pressure48 psi
  • Duty CycleContinuous
  • Number of Port Positions4
  • Drain Plug Position4 Position
  • Manufacturers Warranty Length1 yr.
  • Length22-7/16"
  • Width16-5/16"
  • Height11-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    3 months, 1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about Jerod is loaded.
    Additional information about Jerod could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    NPSH minimum is 6' per the manufactures pump curve.
    3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-24T19:41:19.701-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3CCW1, prod, sort_default
    1 of 1
    • 2015-04-24T19:41:19.703-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3CCW1, prod, sort_default
    1 of 1