Skip Content

Centrifugal Pump,10hp,1-Ph,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 10hp, 1-Ph, 230V

Price $4,163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2VRV8
  • Mfr. Model # 9BF1L4A0
  • UNSPSC # 40151503
  • Catalog Page # 3714
  • Shipping Weight 214.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • Close Couple No
  • Housing Material Cast Iron
  • HP 10
  • Phase 1
  • Voltage 230VAC
  • Amps 40
  • Hz 60
  • Inlet 2"
  • Outlet 1"
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 215
  • Motor RPM 3450
  • Motor Type JM
  • Service Factor 1.15
  • Impeller Type Closed
  • Impeller Material Lead Free Bronze
  • Impeller Dia. 8-1/16"
  • Volute Material Cast Iron
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Seal Type Type 21
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 200 Ft. of Head 110
  • GPM of Water @ 220 Ft. of Head 94
  • GPM of Water @ 240 Ft. of Head 76
  • GPM of Water @ 260 Ft. of Head 54
  • Max. Head 285 ft.
  • Min. GPM @ Head 30 @ 280 ft.
  • Max. GPM @ Head 110 @ 210 ft.
  • Best Efficiency GPM @ Head 90 @ 235 ft.
  • Best Efficiency Range GPM @ Head 50-110 gpm @ 200-260 ft.
  • Max. Specific Gravity 1.1
  • Wetted Materials 316 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 175 psi
  • Max. Fluid Viscosity 100 SSU
  • Inlet Pressure 100 psi
  • Max. Pressure 117 psi
  • Bearing Type Ball
  • Duty Cycle Continuous
  • Number of Port Positions 4
  • Drain Plug Position 4 Position
  • Manufacturers Warranty Length 1 yr.
  • Liquid Compatibility Nonflammable, Non Abrasive
  • Length 27"
  • Width 12-11/16"
  • Height 10-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


The centrifugal pump transports water or other fluids, using an impeller. Whether it's being used for irrigation, water transfer, lawn sprinkling, or air conditioning, the pump should be placed as close to the liquid source as possible.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.