Skip Content

Centrifugal Pump,Self Priming,5 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, Self Priming, 5 HP

Price $2,394.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XLZ7
  • Mfr. Model # 50SPM40
  • UNSPSC # 40151510
  • Catalog Page # 3299
  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • HP 5
  • Phase 3
  • Voltage 208-230/460
  • Amps 13.2-12/6
  • Housing Material Cast Iron
  • Impeller Material Bronze
  • Wetted Materials Bronze, Cast Iron, 300 SS, Carbon, Ceramic
  • Hz 60
  • RPM 3500
  • Inlet 3" NPT
  • Outlet 2-1/2" NPT
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 184JM
  • Motor Type TEFC
  • Service Factor 1.15
  • Volute Material Cast Iron
  • Shaft Material 300 Stainless Steel
  • Screw Material 300 Stainless Steel
  • Seal Type 21
  • Seal Material Carbon/Ceramic
  • Seal Application Water
  • Max. Pressure 64 psi
  • Max. Head 148 ft.
  • Suction Lift 25 ft.
  • Max. GPM @ Head 235 gpm @ 34 ft.
  • Best Efficiency GPM @ Head 140 gpm @ 110 ft.
  • Min. GPM @ Head 80 gpm @ 138 ft.
  • Best Efficiency Range GPM @ Head 120-160 gpm @ 120-90 ft.
  • Max. Specific Gravity 1
  • Max. Case Pressure 85 psi
  • Max. Fluid Viscosity 40 SSU
  • Inlet Pressure 15 psi
  • Impeller Type Closed
  • Duty Continuous
  • Max. Dia. Solids 1/8"
  • Port Rotation Top
  • Drain Plug 1/4"
  • Manufacturers Warranty Length 1 Year
  • Application Lawn Irrigation, Dewatering, Liquid Transfer, Plot Irrigation and Livestock Watering
  • Height 13-1/4"
  • Length 23"
  • Width 10"
  • GPM @ 15 PSI 235
  • GPM @ 20 PSI 223
  • GPM @ 25 PSI 215
  • GPM @ 30 PSI 198
  • GPM @ 35 PSI 178
  • GPM @ 40 PSI 165
  • GPM @ 45 PSI 148
  • GPM @ 50 PSI 130
  • GPM @ 55 PSI 110
  • GPM @ 60 PSI 80
  • GPM of Water @ 2 Ft. of Head 160
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.