Skip Content

Centrifugal Pump,1-1/2hp,3-Ph,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 1-1/2hp, 3-Ph, 460V

Price $1,505.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N527
  • Mfr. Model # 1BF21534
  • UNSPSC # 40151503
  • Catalog Page # 3296
  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.

View More

Technical Specs

  • Item Centrifugal Pump
  • Close Couple Yes
  • Housing Material Cast Iron
  • HP 1-1/2
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 5.6-5.4/2.7
  • Hz 60
  • Inlet 1-1/4"
  • Outlet 1"
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 56J
  • Motor RPM 3500
  • Motor Type 56J
  • Service Factor 1.0
  • Impeller Type Closed
  • Impeller Material Bronze
  • Impeller Dia. 5-1/8"
  • Max. Dia. Solids 1/16"
  • Volute Material Cast Iron
  • Shaft Material 303 Stainless Steel
  • Seal Type Type 6
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 40 Ft. of Head 55
  • GPM of Water @ 50 Ft. of Head 52
  • GPM of Water @ 60 Ft. of Head 49
  • GPM of Water @ 70 Ft. of Head 44
  • GPM of Water @ 80 Ft. of Head 37
  • GPM of Water @ 90 Ft. of Head 30
  • GPM of Water @ 100 Ft. of Head 21
  • Max. Head 108 ft.
  • Min. GPM @ Head 10 @ 106 ft.
  • Max. GPM @ Head 55 @ 40 ft.
  • Best Efficiency GPM @ Head 35 @ 85 ft.
  • Best Efficiency Range GPM @ Head 20-48 gpm @ 100-60 ft.
  • Max. Specific Gravity 1
  • Wetted Materials 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 125 psi
  • Max. Fluid Viscosity 40 SSU
  • Inlet Pressure 55 psi
  • Max. Pressure 125 psi
  • Bearing Type BALL
  • Duty Cycle Continuous
  • Number of Port Positions 8
  • Drain Plug Position 4 Position
  • Manufacturers Warranty Length 1 yr.
  • Length 16-3/4"
  • Width 8-7/8"
  • Height 9"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.