Skip Content

Centrifugal Pump,1/2hp,1-Ph,115/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 1/2hp, 1-Ph, 115/230VAC

Price $963.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N520
  • Mfr. Model # 2BF10512
  • UNSPSC # 40151503
  • Catalog Page # 3296
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Close-coupled centrifugal pumps are specifically designed to be used for water circulation, booster service, liquid transfer, spraying systems, jockey pump service, and general purpose pumping. The close-coupled motor design is made for continuous operation. The compact size of the pump will save you space and make for an easy installation.

View More

Technical Specs

  • Item Centrifugal Pump
  • Close Couple Yes
  • HP 1/2
  • Phase 1
  • Voltage 115/230VAC
  • Amps 10.8/5.9-5.4
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
  • Flange No
  • Motor Enclosure ODP
  • Housing Material Cast Iron
  • Impeller Type Closed
  • Impeller Material Bronze
  • Max. GPM @ Head 66 @ 20 ft.
  • Best Efficiency GPM @ Head 50 gpm @ 30 ft.
  • Min. GPM @ Head 20 @ 34 ft.
  • Max. Head 36 ft.
  • Seal Type Type 6
  • Seal Material Buna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length 14-3/8"
  • Width 8-7/8"
  • Height 9"
  • Impeller Dia. 3-1/8"
  • NEMA/IEC Frame 56J
  • Motor RPM 3500
  • Hz 60
  • Service Factor 1.6
  • Wetted Materials Cast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Volute Material Cast Iron
  • Shaft Material 303 Stainless Steel
  • Max. Liquid Temp. 212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 20 Ft. of Head 66
  • GPM of Water @ 30 Ft. of Head 48
  • Best Efficiency Range GPM @ Head 22 to 65 gpm @ 35 to 25 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 125 psi
  • Max. Fluid Viscosity 40 SSU
  • Inlet Pressure 30 psi
  • Max. Pressure 125 psi
  • Duty Cycle Continuous
  • Max. Dia. Solids 1/8"
  • Number of Port Positions 8
  • Manufacturers Warranty Length 1 Year
  • Application Booster Service, Spraying Systems, Irrigation Water Circulation, Liquid Transfer, General Purpose Pumping
  • Pump Length 1-1/4"
  • Pump Width 1-1/2"
  • Pump Height 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.