Skip Content

Pump,Centrifugal,2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Centrifugal, 2 HP

GOULDS WATER TECHNOLOGY

Price: $1,463.00 / each

Please sign in or register to access lists

  • Item # 1N503
  • Mfr. Model # 2BF22034
  • UNSPSC # 40151503
  • Catalog Page # 3711
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPump
  • TypeCentrifugal
  • HP2
  • Phase3
  • Voltage208-230/460
  • Amps7.1-6.5/3.3
  • Inlet (In.)1-1/2
  • Outlet (In.)1-1/4
  • Motor EnclosureTEFC
  • Housing MaterialCast Iron
  • Impeller TypeClosed
  • Impeller MaterialBronze
  • Max. GPM @ Head (Ft.)96 @ 50
  • Best Efficiency GPM @ Head (Ft.)66 @ 70
  • Min. GPM @ Head (Ft.)20 @ 78
  • Max. Head (Ft.)79
  • Seal MaterialStainless Steel, Buna N Carbon/Ceramic Parts
  • Length (In.)17-1/8
  • Width (In.)8-7/8
  • Height (In.)9
  • Impeller Dia. (In.)4-3/8
  • NEMA/IEC Frame56J
  • Motor RPM3500
  • Hz60
  • Service Factor1.0
  • Wetted MaterialsCI,BR,Carbon,Ceramic,Buna N,SS
  • Volute MaterialCast Iron
  • Shaft Material303 Stainless Steel
  • Max. Liquid Temp. (F)212F with Standard Seal, 250F with High Temperature Seal
  • GPM of Water @ 50 Ft. of Head96
  • GPM of Water @ 60 Ft. of Head82
  • GPM of Water @ 70 Ft. of Head64
  • Best Efficiency Range GPM @ Head (Ft.)40-96 GPM @ 77-50 Ft
  • Max. Specific Gravity1.0
  • Max. Case Pressure (PSI)125
  • Max. Fluid Viscosity40 SSU
  • Inlet Pressure (PSI)30
  • Max. Pressure (PSI)125
  • DutyContinuous
  • Max. Dia. Solids (In.)1/8
  • Port Rotation45 Increments
  • Drain PlugAll Position
  • Manufacturers Warranty Length1 Year
  • ApplicationBooster Service Spraying systems Irrigation Water Circulation Liquid Transfer General Purpose Pumping
How can we improve our Product Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.