Skip Content

Centrifugal Pump,3hp,3-Ph,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 3hp, 3-Ph, 208-230/460V

Price $2,523.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N489
  • Mfr. Model # 3BF1H5B0H
  • UNSPSC # 40151503
  • Catalog Page # 3296
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The centrifugal pump transports water or other fluids, using an impeller. You'll save space with the compact design of this pump, which is specifically designed for water circulation, booster service, liquid transfer, spraying systems, irrigation, and general purpose pumping.

View More

Technical Specs

  • Item Centrifugal Pump
  • Close Couple Yes
  • Housing Material Cast Iron
  • HP 3
  • Phase 3
  • Voltage 208-230/460VAC
  • Amps 9.1-8.6/4.3
  • Hz 60
  • Inlet 2"
  • Outlet 1-1/2"
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 182JM
  • Motor RPM 3500
  • Motor Type JM
  • Service Factor 1.15
  • Impeller Type Closed
  • Impeller Material Bronze
  • Impeller Dia. 5-5/8"
  • Max. Dia. Solids 3/16"
  • Volute Material Cast Iron
  • Shaft Material Steel
  • Seal Type Type 21
  • Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp. 212 Degrees F
  • GPM of Water @ 30 Ft. of Head 130
  • GPM of Water @ 40 Ft. of Head 126
  • GPM of Water @ 50 Ft. of Head 121
  • GPM of Water @ 60 Ft. of Head 115
  • GPM of Water @ 70 Ft. of Head 107
  • GPM of Water @ 80 Ft. of Head 100
  • GPM of Water @ 90 Ft. of Head 92
  • GPM of Water @ 100 Ft. of Head 40
  • GPM of Water @ 120 Ft. of Head 40
  • Max. Head 134 ft.
  • Min. GPM @ Head 40 @ 120 ft.
  • Max. GPM @ Head 130 @ 30 ft.
  • Best Efficiency GPM @ Head 85 @ 95 ft.
  • Best Efficiency Range GPM @ Head 40-95 gpm @ 119-60 ft.
  • Max. Specific Gravity 1
  • Wetted Materials 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure 175 psi
  • Max. Fluid Viscosity 40 SSU
  • Inlet Pressure 100 psi
  • Max. Pressure 175 psi
  • Duty Cycle Continuous
  • Number of Port Positions 4
  • Drain Plug Position 4 Position
  • Manufacturers Warranty Length 1 yr.
  • Length 19-1/2"
  • Width 12-7/8"
  • Height 9"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.