Skip Content

Centrifugal Pump,7-1/2hp,3-Ph,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 7-1/2hp, 3-Ph, 460V

Price $3,236.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 07030 (Change)

Go

Invalid Zip Code

NEW YORK branch 551

  • Item # 1N461
  • Mfr. Model # 5BF1K5D0
  • UNSPSC # 40151503
  • Catalog Page # 3714
  • Shipping Weight 163.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • Close CoupleYes
  • Housing MaterialCast Iron
  • HP7-1/2
  • Phase3
  • Voltage208-230/460VAC
  • Amps23.2-21/10.5
  • Hz60
  • Inlet2"
  • Outlet1-1/2"
  • Motor EnclosureTEFC
  • NEMA/IEC Frame213JM
  • Motor RPM3500
  • Motor TypeJM
  • Service Factor1.15
  • Impeller TypeClosed
  • Impeller MaterialBronze
  • Impeller Dia.5-3/4"
  • Max. Dia. Solids5/16"
  • Volute MaterialCast Iron
  • Shaft MaterialSteel
  • Seal TypeType 21
  • Seal MaterialBuna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Max. Liquid Temp.212 Degrees F
  • GPM of Water @ 50 Ft. of Head195
  • GPM of Water @ 60 Ft. of Head185
  • GPM of Water @ 70 Ft. of Head180
  • GPM of Water @ 80 Ft. of Head170
  • GPM of Water @ 90 Ft. of Head160
  • GPM of Water @ 100 Ft. of Head150
  • GPM of Water @ 120 Ft. of Head125
  • Max. Head140 ft.
  • Min. GPM @ Head50 @ 140 ft.
  • Max. GPM @ Head195 @ 50 ft.
  • Best Efficiency GPM @ Head125 @ 120 ft.
  • Best Efficiency Range GPM @ Head60-175 gpm @ 140-80 ft.
  • Max. Specific Gravity1
  • Wetted Materials303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
  • Max. Case Pressure175 psi
  • Max. Fluid Viscosity40 SSU
  • Inlet Pressure100 psi
  • Max. Pressure175 psi
  • Duty CycleContinuous
  • Number of Port Positions4
  • Drain Plug Position4 Position
  • Manufacturers Warranty Length1 yr.
  • Length22-1/8"
  • Width14-9/16"
  • Height10-3/4"

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.