Skip Content

Submersible Sewage Pump,2HP,230V,81ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Submersible Sewage Pump, 2HP, 230V, 81ft

Price $1,571.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NE68
  • Mfr. Model # WS2012BHF
  • UNSPSC # 40151517
  • Catalog Page # N/A
  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 2
  • Switch Type None
  • Base Material 303 Stainless Steel
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Shaft Material Silicon Carbide
  • Voltage 230
  • Phase 1
  • Amps 18
  • Height 19"
  • Dia. 12-1/2"
  • Cord Length 20 ft.
  • Discharge Size 2"-NPT
  • Max. Dia. Solids 2"
  • GPM of Water @ 20 Ft. of Head 218
  • GPM of Water @ 25 Ft. of Head 204
  • GPM of Water @ 30 Ft. of Head 190
  • GPM of Water @ 40 Ft. of Head 159
  • GPM of Water @ 50 Ft. of Head 120
  • GPM of Water @ 60 Ft. of Head 80
  • GPM of Water @ 70 Ft. of Head 43
  • Max. Head 81 ft.
  • Max. Temp. 140 Degrees F
  • RPM 3450
  • Thermal Protection Yes
  • Motor Type Capacitor Start
  • Bearing Type BALL
  • Shaft Seal Silicon Carbide
  • Standards UL Listed, CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.