Skip Content

Centrifugal Pump,5hp,3-Ph,208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 5hp, 3-Ph, 208-230/460V

Price $2,713.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1N472
  • Mfr. Model # 4BF1J5J0
  • UNSPSC # 40151503
  • Catalog Page # 3714
  • Shipping Weight 139.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • Close CoupleYes
  • HP5
  • Phase3
  • Voltage208-230/460VAC
  • Amps14.8-13.6/6.8
  • Inlet3" NPT
  • Outlet2-1/2" NPT
  • FlangeNo
  • Motor EnclosureTEFC
  • Housing MaterialCast Iron
  • Impeller TypeClosed
  • Impeller MaterialBronze
  • Max. GPM @ Head210 @ 58 ft.
  • Best Efficiency GPM @ Head140 @ 70 ft.
  • Min. GPM @ Head50 @ 75 ft.
  • Max. Head75 ft.
  • Seal TypeType 21
  • Seal MaterialBuna N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
  • Length20-1/2"
  • Width13"
  • Height10-1/2"
  • Impeller Dia.4-1/2"
  • NEMA/IEC Frame184JM
  • Motor RPM3500
  • Hz60
  • Motor TypeJM
  • Service Factor1.15
  • Wetted MaterialsCast Iron, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
  • Volute MaterialCast Iron
  • Shaft Material300 Stainless Steel
  • Max. Liquid Temp.212 Degrees F with Standard Seal, 250 Degrees F with High Temperature Seal
  • GPM of Water @ 30 Ft. of Head240
  • GPM of Water @ 40 Ft. of Head215
  • GPM of Water @ 50 Ft. of Head192
  • GPM of Water @ 60 Ft. of Head162
  • GPM of Water @ 70 Ft. of Head120
  • Best Efficiency Range GPM @ Head100 - 200 gpm @ 75 - 38 ft.
  • Max. Specific Gravity1.0
  • Max. Case Pressure175 psi
  • Max. Fluid Viscosity40 SSU
  • Inlet Pressure100 psi
  • Max. Pressure175 psi
  • Duty CycleContinuous
  • Max. Dia. Solids5/16"
  • Number of Port Positions4
  • Manufacturers Warranty Length1 Year
  • ApplicationBooster Service, Spraying Systems, Irrigation Water Circulation, Liquid Transfer, General Purpose Pumping
  • Pump Length2-1/2"
  • Pump Width3"
  • Pump Height7"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
For my application, I will be using a 0-60Hz variable frequency drive to adjust the speed to this motor and was wondering if this motor is capable of this without destroying the motor.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Joysavanh is loaded.
Additional information about Joysavanh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this unit is inverter rated and will work with a variable frequency drive.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-04T19:54:15.323-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N472, prod, sort_default
1 of 1
  • 2015-09-04T19:54:15.325-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1N472, prod, sort_default
1 of 1