Skip Content

Ring Gasket,2 In,Expanded PTFE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ring Gasket, 2 In, Expanded PTFE

Price $16.12 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38R347
  • Mfr. Model # STYLE 800
  • UNSPSC # 31181503
  • Catalog Page # 3951
  • Shipping Weight 0.003 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flange Gasket
  • Type Ring Gasket
  • Pipe Size 2"
  • Outside Dia. 4-1/8"
  • Inside Dia. 2-3/8"
  • Thickness 1/8"
  • Material of Construction Expanded PTFE
  • Max. Pressure (PSI) 3014
  • Temp. Range (F) -450 to 600
  • Color White
  • Metal Detectable No
  • Standards ASME B16.21-2005
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


PTFE and Fiber Ring Gaskets and Sheets

• Ring gaskets are ANSI sized to fit 150-lb. flat-face and raised-face flanges

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.