Skip Content

Professional Strength Remover,4.5 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Professional Strength Remover, 4.5 oz.

Price $6.79 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XFF3
  • Mfr. Model # FG650
  • UNSPSC # 47131826
  • Catalog Page # 1826
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProfessional Strength Remover
  • Size4.5 oz.
  • Container TypeCan
  • For Use OnFully Cured Painted Surfaces, Vinyl Floors, Solid Vinyl Upholstery, Metals, Glass, Brick, Wood, Concrete, Grout, Fiberglass, Laminate Countertops
  • Recommended DilutionReady to Use
  • RemovesAdhesive, Glue, Dried Latex Paint, Asphalt, Tar, Crayon, Pen, Marker, Lipstick, Tar, Road Grime, Bugs, Tree Sap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Adhesive Removers
Remove gummy, sticky, and gooey substances. Ready-to-use, no dilution required.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about dmike00 is loaded.
Additional information about dmike00 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this product will attack the plastic material.
8 months ago
by
Read all my Q&A
 
Please wait while more information about GoofOffExpert is loaded.
Additional information about GoofOffExpert could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:36:57.172-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XFF3, prod, sort_default
1 of 1
  • 2015-03-28T19:36:57.173-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XFF3, prod, sort_default
1 of 1