Skip Content

 
Water Discharge Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Water Discharge Hose


Technical Specs

  • ItemWater Discharge Hose 
Inside Dia.
Please Select
Length
Please Select
Color
Please Select
Fitting Size
Please Select
Fitting Type
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $800-$900 
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Inside Dia.
Length
Color
Fitting Size
Fitting Type
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
20026459
3/8"
500 ft.
Black
150 psi

$874.50 / each

Enter location to check availability
Discharge Hose,3/8 In x 500 ft,Black
Catalog Page #  NA

Price $874.50 / each

Technical Specs

  • ItemWater Discharge Hose
  • Inside Dia.3/8"
  • Length500 ft.
  • ColorBlack
  • Max. Pressure150 psi
537-521-08003000
2-1/2"
300 ft.
Red
150 psi

$835.50 / each

Enter location to check availability
Discharge Hose,2-1/2 In x 300 ft,Red
Catalog Page #  3701 

Price $835.50 / each

Technical Specs

  • ItemWater Discharge Hose
  • Inside Dia.2-1/2"
  • Length300 ft.
  • ColorRed
  • Max. Pressure150 psi
DPY300-50CE-G
3"
50 ft.
Yellow
3"
Aluminum Cam and Groove
200 psi

$804.50 / each

Enter location to check availability
Discharge Hose,3 In x 50 ft,Yellow
Catalog Page #  3701 

Price $804.50 / each

Technical Specs

  • ItemWater Discharge Hose
  • Inside Dia.3"
  • Length50 ft.
  • ColorYellow
  • Fitting Size3"
  • Fitting TypeAluminum Cam and Groove
  • Max. Pressure200 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More