Skip Content

Discharge Hose,2 In x 50 ft,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Discharge Hose, 2 In x 50 ft, Blue

Price $82.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FYR3
  • Mfr. Model # DP200-50MF-G
  • UNSPSC # 40142009
  • Catalog Page # 3701
  • Shipping Weight 13.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Discharge Hose
  • Inside Dia.2"
  • Length50 ft.
  • ColorBlue
  • Max. Temp.150 Degrees F
  • Fitting Size2"
  • Fitting TypeAluminum Male x Female w/Brass Swivel
  • Outside Dia.2.21"
  • Tube MaterialPVC
  • ReinforcementStrong Fiber
  • Max. Pressure80 psi
  • IncludesGasket
How can we improve our Technical Specifications?

Compliance and Restrictions

    Repair Parts

    Displaying repair parts for model:
    • DP200-50MF-G

    Alternate Products


    Rated 5 out of 5 by 2reviewers.
    Rated 5 out of 5 by Good and sturdy product.. Stands up well to construction traffic. Cleans up easily and takes little space to store. April 17, 2014
    Rated 5 out of 5 by Very Durable and High Quality I am most pleased with this discharge hose. It more than exceeds my expectations. The hose is tough, heavy, flexible, superior quality and I expect it to last a very long time. The couplings are also of the highest quality. June 21, 2012
    • 2015-04-18T19:43:26.400-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co-hasreviews, tv_2, tr_2
    • loc_en_US, sid_1FYR3, prod, sort_default
    1-2 of 2

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Will this hose work for a plant watering, manual operation for a very large area (~3.5 acres) ? Concerns are - can the person handliing the hose control it, will there be kick? Is it too heavy? What sort of nozzle is necessary to provide the furthest reach? Will a 40 psi pump be sufficive?
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about enviroMK is loaded.
    Additional information about enviroMK could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Unfortunately we are not able to answer your questions at this time. To be able to completely answer your questions, we will need you to contact us t 1-800-GRAINGER with your system specifications.

    Thank you for using Grainger Ask and Answer.
    1 year, 9 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-04-18T19:37:38.285-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1FYR3, prod, sort_default
    1 of 1
    • 2015-04-18T19:37:38.287-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1FYR3, prod, sort_default
    1 of 1