Skip Content

Petro Hose,3 IDx3.57 ODx25 Ft,w/Couplers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Petro Hose, 3 IDx3.57 ODx25 Ft, w/Couplers

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1ZNF6
  • Mfr. Model # 1ZNF6
  • UNSPSC # 40142007
  • Catalog Page # N/A
  • Shipping Weight 63.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gasoline Transfer Hose
• All hoses meet RMA Class A
Plicord® Flexwing®
• Temp. range: -35° to 200°F Nitrile tube with vinyl nitrile cover
Use in tank truck and in-plant operations to transfer gasoline, oil, and other petroleum-based products up to 50% aromatic content where UL listing is not required. Designed for pressure, gravity flow, or full-suction service. Nitrile gasket included. Textile cord, helix reinforcement.

View More

Technical Specs

  • Item Petroleum Transfer Hose
  • Type Coupled Assembly
  • Hose Inside Dia. (In.) 3
  • Hose Length (Ft.) 25
  • Fitting Size (In.) 3
  • Fitting Type Cam & Groove
  • Couplers 3" Cam & Groove
  • Hose Outside Dia. (In.) 3.57
  • Color Black
  • Max. Pressure (PSI) 150
  • Temp. Range (F) -35 to 200
  • Fitting Material Aluminum
  • Tube Material Nitrile
  • Cover Material Vinyl Nitrile
  • Reinforcement Textile Cord, Helix
  • Meets RMA Class A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.