Skip Content

Petro Hose,3/4 IDx1.22 ODx50 Ft,3/4 MNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Petro Hose, 3/4 IDx1.22 ODx50 Ft, 3/4 MNPT

Price $717.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1ZNE6
  • Mfr. Model # 1ZNE6
  • UNSPSC # 40142007
  • Catalog Page # 3571
  • Shipping Weight 26.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPetroleum Transfer Hose
  • TypeCoupled Assembly
  • Hose Inside Dia. (In.)3/4
  • Hose Length (Ft.)50
  • Fitting Size (In.)3/4
  • Fitting TypeM NPT & F NPSM
  • Hose Outside Dia. (In.)1.22
  • ColorBlack
  • Max. Pressure (PSI)150
  • Temp. Range (F)-35 to 200
  • Fitting MaterialBrass
  • Tube MaterialNitrile
  • Cover MaterialVinyl Nitrile
  • ReinforcementTextile Cord, Helix
  • MeetsRMA Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Gasoline Transfer Hose
• All hoses meet RMA Class A
Plicord® Flexwing®
• Temp. range: -35° to 200°F Nitrile tube with vinyl nitrile cover
Use in tank truck and in-plant operations to transfer gasoline, oil, and other petroleum-based products up to 50% aromatic content where UL listing is not required. Designed for pressure, gravity flow, or full-suction service. Nitrile gasket included. Textile cord, helix reinforcement.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.