Skip Content

Hose,Material,2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose, Material, 2 In

Price $225.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XR65
  • Mfr. Model # 58646206400250
  • UNSPSC # 40142005
  • Catalog Page # 3572
  • Shipping Weight 18.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMaterial Hose
  • TypeBulk
  • Hose Inside Dia. (In.)2
  • Hose Length (Ft.)25
  • Hose Outside Dia. (In.)2.50
  • ColorBlack
  • Max. Pressure (PSI)40
  • Safety Factor4:1
  • Tube MaterialPVC/Thermoplastic Polyurethane
  • Cover MaterialPVC/Nitrile/Polyurethane
  • Temp. Range (F)-30 to 158
  • MeetsRMA Class B
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
will be used as exhaust hose in a custom application. I have talked with someone who found a hose at 300 plus degrees. About 12 foot long and cost is about 200 dollars. Im looking for additional sizes.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about dumbnickname is loaded.
Additional information about dumbnickname could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For above 300 degrees on an exhaust hose, you may like either item 2RY66 or 2RY81, which are both rated to 500 degrees. As this is a custom application, please verify the pressure ratings will be acceptable for your needs.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:58:02.441-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XR65, prod, sort_default
1 of 1
  • 2015-05-05T19:58:02.443-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4XR65, prod, sort_default
1 of 1