Skip Content

Gearbelt,Dual Hi-Perf Pd,350 Teeth,50mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gearbelt, Dual Hi-Perf Pd, 350 Teeth, 50mm

Price $545.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UWE4
  • Mfr. Model # D2800 8M 50
  • UNSPSC # 26111802
  • Catalog Page # 152
  • Shipping Weight 2.61 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSynchronous Drive Gearbelt
  • Gearbelt TypeDual Hi-Performance Pd
  • Pitch8mm
  • Number of Teeth350
  • Pitch Length2800mm
  • Width50mm
  • Industry NumberD2800 8M 50
  • MaterialCompounded Rubber

Compliance and Restrictions

None

Details

Double-Sided Synchronous Drive Gearbelts
Dual Hi-Performance Pd® belts provide compactness and greater horsepower capacity in precision drives with synchronized reverse-rotation drive shafts. Specialty rubber compound has excellent oil, heat, ozone, and abrasion resistance, for extended belt life.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.