Skip Content

 
F Cam And Groove Coupling, With Locking Arms, Female Coupler x MNPT, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

F Cam And Groove Coupling, With Locking Arms, Female Coupler x MNPT, Aluminum

GOODYEAR ENGINEERED PRODUCTS


Technical Specs

  • Fittings Sub-CategoryCouplers 
  • ItemCoupler with Locking Arms 
  • Body MaterialAluminum 
  • Coupling Type
  • Connection TypeFemale Coupler x MNPT 
  • For Drinking Water ApplicationsLow Lead Compliant 
BrandGOODYEAR ENGINEERED PRODUCTS 
Coupler Size
Please Select
Pipe Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coupler Size
Pipe Size
Availability
Price
Qty
20139546
1"
1"

$38.85 / each

Coupler with Locking Arms,1 x 1In,250psi
Catalog Page #  3701 

Price: $38.85 / each

Technical Specs

  • Fittings Sub-CategoryCouplers
  • ItemCoupler with Locking Arms
  • Body MaterialAluminum
  • Coupling TypeF
  • Connection TypeFemale Coupler x MNPT
  • Coupler Size1"
  • Pipe Size1"
  • For Drinking Water ApplicationsLow Lead Compliant
20139548
1-1/2"
1-1/2"

$50.95 / each

Coupler with Locking Arms,1-1/2In,250psi
Catalog Page #  3701 

Price: $50.95 / each

Technical Specs

  • Fittings Sub-CategoryCouplers
  • ItemCoupler with Locking Arms
  • Body MaterialAluminum
  • Coupling TypeF
  • Connection TypeFemale Coupler x MNPT
  • Coupler Size1-1/2"
  • Pipe Size1-1/2"
  • For Drinking Water ApplicationsLow Lead Compliant
20139549
2"
2"

$56.35 / each

Coupler with Locking Arms,2 x 2In,250psi
Catalog Page #  3701 

Price: $56.35 / each

Technical Specs

  • Fittings Sub-CategoryCouplers
  • ItemCoupler with Locking Arms
  • Body MaterialAluminum
  • Coupling TypeF
  • Connection TypeFemale Coupler x MNPT
  • Coupler Size2"
  • Pipe Size2"
  • For Drinking Water ApplicationsLow Lead Compliant
20139581
3"
3"

$86.90 / each

Coupler with Locking Arms,3 x 3In,250psi
Catalog Page #  3701 

Price: $86.90 / each

Technical Specs

  • Fittings Sub-CategoryCouplers
  • ItemCoupler with Locking Arms
  • Body MaterialAluminum
  • Coupling TypeF
  • Connection TypeFemale Coupler x MNPT
  • Coupler Size3"
  • Pipe Size3"
  • For Drinking Water ApplicationsLow Lead Compliant
20139582
4"
4"

$114.60 / each

Coupler with Locking Arms,4 x 4In,250psi
Catalog Page #  3701 

Price: $114.60 / each

Technical Specs

  • Fittings Sub-CategoryCouplers
  • ItemCoupler with Locking Arms
  • Body MaterialAluminum
  • Coupling TypeF
  • Connection TypeFemale Coupler x MNPT
  • Coupler Size4"
  • Pipe Size4"
  • For Drinking Water ApplicationsLow Lead Compliant