Skip Content

 
85mm Wide Hawk Pd Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

85mm Wide Hawk Pd Synchronous Drive Gearbelt

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Hawk Pd 
  • Pitch 8mm 
  • Width 85mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
2400 8M 85
300
2400mm

$321.50 / each

Enter location to check availability
Catalog Page #  133 

Price $321.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 300
  • Pitch Length 2400mm
  • Width 85mm
2600 8M 85
325
2600mm

$347.00 / each

Enter location to check availability
Catalog Page #  133 

Price $347.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 325
  • Pitch Length 2600mm
  • Width 85mm
2800 8M 85
350
2800mm

$370.00 / each

Enter location to check availability
Catalog Page #  133 

Price $370.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 350
  • Pitch Length 2800mm
  • Width 85mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More