Skip Content

 
68mm Wide Falcon HTC Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

68mm Wide Falcon HTC Synchronous Drive Gearbelt

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Falcon HTC 
  • Pitch 14mm 
  • Width 68mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
14GTR-1568-68 Falcon
112
1568mm

$788.00 / each

Enter location to check availability
Catalog Page #  132 

Price $788.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 112
  • Pitch Length 1568mm
  • Width 68mm
14GTR-1750-68 Falcon
125
1750mm

$880.00 / each

Enter location to check availability
Catalog Page #  132 

Price $880.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 125
  • Pitch Length 1750mm
  • Width 68mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More