Skip Content

 
50mm Wide Hawk Pd Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50mm Wide Hawk Pd Synchronous Drive Gearbelt

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Hawk Pd 
  • Pitch 8mm 
  • Width 50mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
800 8M 50
100
800mm

$84.15 / each

Enter location to check availability
Catalog Page #  133 

Price $84.15 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 100
  • Pitch Length 800mm
  • Width 50mm
880 8M 50
110
880mm

$91.65 / each

Enter location to check availability
Catalog Page #  133 

Price $91.65 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 110
  • Pitch Length 880mm
  • Width 50mm
960 8M 50
120
960mm

$97.55 / each

Enter location to check availability
Catalog Page #  133 

Price $97.55 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 120
  • Pitch Length 960mm
  • Width 50mm
1040 8M 50
130
1040mm

$101.25 / each

Enter location to check availability
Catalog Page #  133 

Price $101.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 130
  • Pitch Length 1040mm
  • Width 50mm
1120 8M 50
140
1120mm

$103.95 / each

Enter location to check availability
Catalog Page #  133 

Price $103.95 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 140
  • Pitch Length 1120mm
  • Width 50mm
1200 8M 50
150
1200mm

$111.00 / each

Enter location to check availability
Catalog Page #  133 

Price $111.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 150
  • Pitch Length 1200mm
  • Width 50mm
1280 8M 50
160
1280mm

$119.40 / each

Enter location to check availability
Catalog Page #  133 

Price $119.40 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 160
  • Pitch Length 1280mm
  • Width 50mm
1440 8M 50
180
1440mm

$128.20 / each

Enter location to check availability
Catalog Page #  133 

Price $128.20 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 180
  • Pitch Length 1440mm
  • Width 50mm
1600 8M 50
200
1600mm

$136.50 / each

Enter location to check availability
Catalog Page #  133 

Price $136.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 200
  • Pitch Length 1600mm
  • Width 50mm
1760 8M 50
220
1760mm

$150.50 / each

Enter location to check availability
Catalog Page #  133 

Price $150.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 220
  • Pitch Length 1760mm
  • Width 50mm
1800 8M 50
225
1800mm

$154.75 / each

Enter location to check availability
Catalog Page #  133 

Price $154.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 225
  • Pitch Length 1800mm
  • Width 50mm
2000 8M 50
250
2000mm

$166.50 / each

Enter location to check availability
Catalog Page #  133 

Price $166.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 250
  • Pitch Length 2000mm
  • Width 50mm
2400 8M 50
300
2400mm

$200.50 / each

Enter location to check availability
Catalog Page #  133 

Price $200.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 300
  • Pitch Length 2400mm
  • Width 50mm
2600 8M 50
325
2600mm

$218.50 / each

Enter location to check availability
Catalog Page #  133 

Price $218.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 325
  • Pitch Length 2600mm
  • Width 50mm
2800 8M 50
350
2800mm

$222.00 / each

Enter location to check availability
Catalog Page #  133 

Price $222.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 350
  • Pitch Length 2800mm
  • Width 50mm
600 8M 50
75
600mm

$68.95 / each

Enter location to check availability
Catalog Page #  133 

Price $68.95 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 75
  • Pitch Length 600mm
  • Width 50mm
640 8M 50
80
640mm

$70.85 / each

Enter location to check availability
Catalog Page #  133 

Price $70.85 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 80
  • Pitch Length 640mm
  • Width 50mm
720 8M 50
90
720mm

$74.80 / each

Enter location to check availability
Catalog Page #  133 

Price $74.80 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Hawk Pd
  • Pitch 8mm
  • Number of Teeth 90
  • Pitch Length 720mm
  • Width 50mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More