Skip Content

 
50mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

50mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Dual Hi-Performance Pd 
  • Pitch 8mm 
  • Width 50mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
D1440 8M 50
180
1440mm

$320.00 / each

Enter location to check availability
Catalog Page #  133 

Price $320.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 180
  • Pitch Length 1440mm
  • Width 50mm
D1600 8M 50
200
1600mm

$334.00 / each

Enter location to check availability
Catalog Page #  133 

Price $334.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 200
  • Pitch Length 1600mm
  • Width 50mm
D1760 8M 50
220
1760mm

$361.25 / each

Enter location to check availability
Catalog Page #  133 

Price $361.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 220
  • Pitch Length 1760mm
  • Width 50mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More