Skip Content

 
40mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

40mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Dual Hi-Performance Pd 
  • Pitch 14mm 
  • Width 40mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
D1610 14M 40
115
1610mm

$601.50 / each

Enter location to check availability
Catalog Page #  133 

Price $601.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 14mm
  • Number of Teeth 115
  • Pitch Length 1610mm
  • Width 40mm
D1778 14M 40
127
1778mm

$642.50 / each

Enter location to check availability
Catalog Page #  133 

Price $642.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 14mm
  • Number of Teeth 127
  • Pitch Length 1778mm
  • Width 40mm
D1890 14M 40
135
1890mm

$675.00 / each

Enter location to check availability
Catalog Page #  133 

Price $675.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 14mm
  • Number of Teeth 135
  • Pitch Length 1890mm
  • Width 40mm
D3150 14M 40
225
3150mm

$1,002.00 / each

Enter location to check availability
Catalog Page #  133 

Price $1,002.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 14mm
  • Number of Teeth 225
  • Pitch Length 3150mm
  • Width 40mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More