Skip Content

 
36mm Wide Falcon HTC Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

36mm Wide Falcon HTC Synchronous Drive Gearbelt

Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Falcon HTC 
  • Pitch 8mm 
  • Width 36mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $300-$400 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
8GTR-2840-36
355
2840mm

$320.50 / each

Enter location to check availability
Catalog Page #  132 

Price $320.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 8mm
  • Number of Teeth 355
  • Pitch Length 2840mm
  • Width 36mm
8GTR-3200-36
400
3200mm

$347.75 / each

Enter location to check availability
Catalog Page #  132 

Price $347.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 8mm
  • Number of Teeth 400
  • Pitch Length 3200mm
  • Width 36mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More