Skip Content

 
20mm Wide Falcon HTC Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20mm Wide Falcon HTC Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Falcon HTC 
  • Pitch 14mm 
  • Width 20mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
14GTR-1568-20 Falcon
112
1568mm

$245.50 / each

Enter location to check availability
Catalog Page #  132 

Price $245.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 112
  • Pitch Length 1568mm
  • Width 20mm
14GTR-1750-20 Falcon
125
1750mm

$260.00 / each

Enter location to check availability
Catalog Page #  132 

Price $260.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 125
  • Pitch Length 1750mm
  • Width 20mm
14GTR-1960-20 Falcon
140
1960mm

$275.50 / each

Enter location to check availability
Catalog Page #  132 

Price $275.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 140
  • Pitch Length 1960mm
  • Width 20mm
14GTR-3920-20 Falcon
280
3920mm

$482.75 / each

Enter location to check availability
Catalog Page #  132 

Price $482.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Falcon HTC
  • Pitch 14mm
  • Number of Teeth 280
  • Pitch Length 3920mm
  • Width 20mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More