Skip Content

 
20mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

20mm Wide Dual Hi-Performance Pd Synchronous Drive Gearbelt


Technical Specs

  • Item Synchronous Drive Gearbelt 
  • Gearbelt Type Dual Hi-Performance Pd 
  • Pitch 8mm 
  • Width 20mm 
Number of Teeth
Please Select
Pitch Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Number of Teeth
Pitch Length
Price
Qty
Please use Qty box to add item(s) to cart.
D1040 8M 20
130
1040mm

$105.50 / each

Enter location to check availability
Catalog Page #  133 

Price $105.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 130
  • Pitch Length 1040mm
  • Width 20mm
D1440 8M 20
180
1440mm

$132.00 / each

Enter location to check availability
Catalog Page #  133 

Price $132.00 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 180
  • Pitch Length 1440mm
  • Width 20mm
D1600 8M 20
200
1600mm

$143.50 / each

Enter location to check availability
Catalog Page #  133 

Price $143.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 200
  • Pitch Length 1600mm
  • Width 20mm
D1800 8M 20
225
1800mm

$158.50 / each

Enter location to check availability
Catalog Page #  133 

Price $158.50 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 225
  • Pitch Length 1800mm
  • Width 20mm
D2400 8M 20
300
2400mm

$202.75 / each

Enter location to check availability
Catalog Page #  133 

Price $202.75 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 300
  • Pitch Length 2400mm
  • Width 20mm
D2800 8M 20
350
2800mm

$229.25 / each

Enter location to check availability
Catalog Page #  133 

Price $229.25 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 350
  • Pitch Length 2800mm
  • Width 20mm
D720 8M 20
90
720mm

$81.10 / each

Enter location to check availability
Catalog Page #  133 

Price $81.10 / each

Technical Specs

  • Item Synchronous Drive Gearbelt
  • Gearbelt Type Dual Hi-Performance Pd
  • Pitch 8mm
  • Number of Teeth 90
  • Pitch Length 720mm
  • Width 20mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More