Skip Content

 
Manual Soap Dispenser close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Manual Soap Dispenser

GOJO


Technical Specs

  • ItemSoap Dispenser 
  • Refill TypeProprietary Only 
BrandGOJO 
Soap/Lotion Type
Please Select
Operation Mode
Please Select
Refill Size
Please Select
Color
Please Select
Material
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Soap/Lotion Type
Operation Mode
Refill Size
Color
Material
Availability
Price
Qty
5254-06
Foam
Push
2000mL
Charcoal
ABS Plastic

$7.22 / each

Soap Dispenser,2000mL,Charcoal
Catalog Page #  NA

Price: $7.22 / each

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeFoam
  • Operation ModePush
  • Refill TypeProprietary Only
  • Refill Size2000mL
  • ColorCharcoal
  • MaterialABS Plastic
8886-06
Liquid
Manual
1250mL
Black
ABS

$6.86 / each

Soap Dispenser,1250mL,Black
Catalog Page #  1773 

Price: $6.86 / each

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModeManual
  • Refill TypeProprietary Only
  • Refill Size1250mL
  • ColorBlack
  • MaterialABS
8786-06
Liquid
Manual
700mL
Black
ABS

$6.86 / each

Soap Dispenser,700mL,Black
Catalog Page #  1773 

Price: $6.86 / each

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModeManual
  • Refill TypeProprietary Only
  • Refill Size700mL
  • ColorBlack
  • MaterialABS