Skip Content

Antimicrobial Lotion Soap,Lotion,PK 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Antimicrobial Lotion Soap, Lotion, PK 4

Price $73.45 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9VLV0
  • Mfr. Model # 1847-04
  • UNSPSC # 53131608
  • Catalog Page # N/A
  • Shipping Weight 37.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAntimicrobial Lotion Soap
  • FormulaChloroxylenol
  • Size1 gal.
  • FragranceFloral
  • FormLotion
  • ColorPink
  • StandardsComplies with Current FDA Regulations for Cosmetic and/or Over-The-Counter Drug Products, TSCA: All Ingredients are Listed or Exempt Per Reference 15 USC 2602 (2)(B)(iv), WHMIS: Not Controlled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 4 days ago
by
Tray
Washington, MI, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
The viscosity range of the GOJO All Purpose Skin Cleanser #1807-04 is 1,000-20,000 cP.
1 week, 2 days ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
6 months ago
by
Alex7
Minnesota, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

The soap in 1847-04 and 1845-04 is the same. The difference is style of bottle used.
6 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
8 months ago
by
EHS1
MA
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

We would not recommend GOJO Pink Antimicrobial Lotion Soap for a dental office. Depending on your dispensing needs, bottle or Sanitary Sealed refills, we would recommend several options for the dental office settings:

PROVON Antimicrobial Lotion Soap with 0.3% PCMX (16 oz bottle #4303-12, 1 gallon jug #4216-04)
PROVON Antimicrobial Skin Cleanser (32 oz bottle #4104-12 used with Foot Pump Dispenser #4298-06)
PROVON Antibacterial Foam Handwash with PCMX (ADX 700 mL refill #8725-04, LTX 700 mL refill #1344-03)

The PCMX formulas all offer broad spectrum antimicrobial activity. The CHG solution offers the additional benefit of OR-level persistence, which would be especially beneficial if this product is to be used for dentists who are gloving for any type of multi-hour procedure.
7 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
10 months ago
by
Leslie51
Paducah, KY
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Leslie -

Thanks for posting your question. We no longer provide a dispenser for GOJO Pink Antimicrobial Lotion Soap in a pour gallon (#1847-04).
10 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year ago
by
dennis
Cardiff, Encinitas, CA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Dennis -

Thanks for your question. The viscosity of GOJO Pink Antimicrobial Lotion Soap is 1,000 to 20,000 cP.
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 2 months ago
by
Dustin
Montgomery, MN
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Dustin -

Thank you for your question on GOJO Pink Antimicrobial Lotion Soap. This product is meets the requirement to be an E4 rated product, which authorizes its use in the facility restrooms, dressing rooms, or other locations not on the plant floor by an employee who washes hands and then goes directly to handle food. It is also acceptable for non-USDA inspected locations.

In addition, we will have a team member contact you directly to see how we may be able to further assist you.
1 year, 2 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BAheather is loaded.
Additional information about BAheather could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: you can use pump number 5uwg3.
Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:43:06.136-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9VLV0, prod, sort_default
1 of 1
  • 2015-04-24T19:43:06.138-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9VLV0, prod, sort_default
1 of 1