Skip Content

Hand Cleaning Wipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Cleaning Wipes

GOJO


Technical Specs

  • ItemHand Cleaning Wipes 
  • Sheet Size10-1/2W x 12-1/4"L 
  • Package TypeDispensing Tub 
  • ColorWhite/ Red 
Shop Items By:Clearance Items 
Number of Wipes
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Number of Wipes
Availability
Price
Qty
6398-02
170

Clearance - Limited Quantity Available

$44.64 / each

Hand Cleaning Wipes,10-1/2W x 12-1/4In.L
Catalog Page #  1777 

Clearance Price:
$44.64 / each

Price: $49.60 / each

Technical Specs

  • ItemHand Cleaning Wipes
  • Sheet Size10-1/2W x 12-1/4"L
  • Number of Wipes170
  • Package TypeDispensing Tub
  • ColorWhite/ Red
6383-06
25

Clearance - Limited Quantity Available

$11.08 / each

Hand Cleaning Wipes,10-1/2W x 12-1/4In.L
Catalog Page #  1777 

Clearance Price:
$11.08 / each

Price: $12.31 / each

Technical Specs

  • ItemHand Cleaning Wipes
  • Sheet Size10-1/2W x 12-1/4"L
  • Number of Wipes25
  • Package TypeDispensing Tub
  • ColorWhite/ Red
6396-06
72

Clearance - Limited Quantity Available

$19.92 / each

Hand Cleaning Wipes,10-1/2W x 12-1/4In.L
Catalog Page #  1777 

Clearance Price:
$19.92 / each

Price: $22.13 / each

Technical Specs

  • ItemHand Cleaning Wipes
  • Sheet Size10-1/2W x 12-1/4"L
  • Number of Wipes72
  • Package TypeDispensing Tub
  • ColorWhite/ Red