Skip Content

Soap Dispenser,1200mL,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soap Dispenser, 1200mL, White

Price $31.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15E822
  • Mfr. Model # 1980-04
  • UNSPSC # 47131704
  • Catalog Page # 1803
  • Shipping Weight 3.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoap Dispenser
  • Soap/Lotion TypeLiquid
  • Operation ModeTouch Free
  • Refill TypeProprietary Only
  • Refill Size1200mL
  • MaterialABS
  • For Use WithMfr. No. 1916-02, 1311-03, 1312-03, 1316-03, 1911-02, 1912-02
  • Mount TypeWall Mount
  • FinishMatte
  • ColorWhite
  • Height10-1/2"
  • Width5-3/4"
  • Depth3-5/16"
  • StandardsADA Compliant
  • FeaturesReliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batteries, Customization available
  • IncludesInstallation Instructions, Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Antigua and Barbuda, Anguilla, Albania, Armenia, Angola, Antarctica, Argentina, Austria, Australia, Aruba, Azerbaijan, Bosnia and Herzegovina, Barbados, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Bermuda, Brunei Darussalam, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bhutan, Bouvet Islands, Botswana, Belarus, Belize, Canada, Cocos Islands, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Costa Rica, Cuba, Cape Verde, Curacao, Christmas Island, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Dominica, Dominican Republic, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Fiji, Falkland Islands, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Grenada, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Guadeloupe, Equatorial Guinea, Greece, S. George & S. Sandwich Islands, Guatemala, Guinea-Bissau, Guyana, Hong Kong, Heard and McDonald Islands, Honduras, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Jordan, Japan, Kenya, Kirghizia, Cambodia, Kiribati, Comoros, St. Kitts and Nevis, North Korea, South Korea, Kuwait, Cayman Islands, Kazakhstan, Laos, Lebanon, St. Lucia, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Libya, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Martinique, Mauritania, Montserrat, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, New Caledonia, Niger, Norfolk Islands, Nigeria, Nicaragua, Netherlands, Norway, Nepal, Nauru, Niue Islands, New Zealand, Oman, Panama, Peru, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Portugal, Paraguay, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Seychelles, Sudan, Sweden, Singapore, Saint Helena, Slovenia, Svalbard, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, El Salvador, Country of Sint Maarten, Syria, Swaziland, Turks and Caicos Islands, Chad, French Southern Territories, Togo, Thailand, Tajikistan, Tokelau Islands, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, American Minor Outlying Islands, Uruguay, Uzbekistan, Vatican City, St. Vincent and the Grenadines, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Mayotte, South Africa, Zambia and Zimbabwe.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(7 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Tomm
Vermont (WB Mason)
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for contacting us. The dimensions are 5.788" x 3.939" x 10.686".
1 month, 1 week ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
10 months ago
by
Kaye
Shelby Gap, Ky
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi Kaye -

Only PURELL LTX refills will work in a PURELL LTX dispenser. Therefore, a GOJO and PURELL LTX dispenser would need to be purchased for a PURELL foam refill and GOJO foam hand wash.
9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year ago
by
Dental
Newberg, OR, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

That's a great question. Yes, the GOJO LTX-12 Dispenser is compliant with the Restriction of Hazardous Substance Directive (RoHS).
1 year ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
1 year, 5 months ago
by
DeptOfMotorVehicles
Los Angeles, CA, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
Hi -

Thanks for posting your question. A red and green flashing light usually means that either there is an incorrect refill installed, the key in the dispenser must match the color of the collar on the bottle. However, we have passed your question along to our Global Quality Technical Support team. They will contact you directly to discuss your specific issue. (Along with any information that you may need to have available, such as: Product Model, Address, Phone number, etc.)
1 year, 5 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
Has staff answer
 
1 answer

Batteries for Item # 15E822

The dispensers Item # 15E822 we have had for two years and the batteries are dead. We put in standard D cell batteries and the dispenser pumps several time and stops.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about rdnollen is loaded.
Additional information about rdnollen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier High capacity 1200mL dispenser is ideal for high traffic areas. Lifetime Performance Guarantee; including batteries.
Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
BobHart
Forked River, Lacey Township, NJ, United States
Closed to new answers
0points
0out of 0found this question helpful.
1 Person needs an answerI have this question too

Answers

Answer: 
HI Bob -

Thank you for your question. We do manufacturer a catch tray for the LTX-12. SHIELD™ Floor & Wall Protector for ADX & LTX is available in black (SKU: 1045-BLK) and white (SKU: 1045-WHT). The protector can be installed on your dispenser after installation.

If you're interested in getting a protectors for your LTX-12, please visit our "How to Buy section" on our website to contact distributors near you http://www.gojo.com/united-states/how-to-buy,

GOJO products are also available from select online retailers such as Amazon.com, Staples.com, DrugStore.com, etc.

Or you can also call us toll-free for help in locating a GOJO distributor
1-800-321-9647,
1-330-255-6000,
8:00 a.m. - 5:00 p.m. EST,
Monday – Friday
1 year, 9 months ago
by
GOJO
Akron, Ohio
0points
0out of 0found this answer helpful.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Nickname4 is loaded.
Additional information about Nickname4 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
GOJO brand is the only soap that can be used for this dispenser. Grainger item numbers 15E819, 15E820, 15E884, 15V977.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:51:45.983-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E822, prod, sort_default
1 of 1
  • 2015-08-27T19:51:45.985-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15E822, prod, sort_default
1 of 1